Kichler Evie Collection 1-Lamp mini pendant fixture in brushed nickel finish, features glass construction. The clear outer mercury inner diffuser dims the light level to create soft light. This modern style fixture uses one 100-Watt A19 medium incandescent lamp. It has voltage rating of 120-Volts. This fixture has a dimension of 6.5-Inch Dia x 8.25-Inch. It is mounted on to the ceiling using 4.75-Inch Dia backplate. Fixture is ETL listed.
sku | 333385 |
UPC | 78392744481 |
---|---|---|---|
Mounting | Ceiling |
Voltage Rating | 120 Volt AC |
Manufacturer Part Number | 43629NI |
Standards | ETL Listed |
Construction | Glass |
List UOM Qty | 1 |
Country Of Origin | China |
Number of Lamps | 1 |
Finish | Brushed Nickel |
Dimensions | 6.5 Inch Dia x 8.25 Inch Height |
Manufacturer Name | Kichler |
Item Name | Mini Pendant Fixture |
Brand Name | Kichler |
Shade Type | Glass, Clear Outer Mercury Inner Diffuser |
Lamp Included | No |
Style | Modern |
Lamp Wattage | 100 Watt |
Collection | Evie |
Lamp Type/Designation | (1) 100 Watt A19 Incandescent |
Socket Type | Medium |
Fixture Wattage | 100 Watt |
Base Backplate | 4.75 Inch Dia |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.