Osram Sylvania Quicktronic® Dulux® High-efficiency ballast is suitable to use with three 40-Watt FT40T5, FT40DL/28W/SS or FT40DL/25W/SS lamps. It has voltage rating of 120 - 277-Volt AC and current rating of 0.84/0.36-Amp. Instant ballast with 0.9 ballast factor, offers greater than 98% power factor. Ballast has parallel lamp connection. It operates at the frequency rating of 60-Hz. It is ideal for commercial, retail, hospitality, institutional, schools, new construction, direct lighting, indirect lighting, surface mount and cove lighting.
Ballast has a dimension of 9.5-Inch x 1.68-Inch x 1.18-Inch. It features type 1 outdoor enclosure to ensure long lasting durability. Quicksense technology of this ballast offers better protection against overheated bases and sockets, as well as cracking of the glass wall. It offers quiet operation, low harmonic distortion, lightweight and high power factor. Ballast has power rating of 100/99-Watts. It has a case temperature rating of 70 deg C. Ballast is UL listed, CSA/FCC certified and RoHS compliant.
Sub Brand Search | quicktronic dulux |
Enclosure | NEMA 1 Outdoor |
---|---|---|---|
Minimum Starting Temperature | 0 deg F |
sku | 8562 |
Ballast Efficiency Factor | 0.91 |
Ballast Factor | 0.9 |
ANSI Code | C62.41 Cat. A |
Circuit Type | Parallel Lamp Connection |
UPC | 04613549430 |
Lamp Type | 40 Watt 3150 Lumen FT40T5, FT40DL/28W/SS, FT40DL/25W/SS |
Temperature Rating | 70 deg C Case |
Voltage Rating | 120 - 277 Volt AC |
Ballast Wattage | 100/99 Watt |
Amperage Rating | 0.84/0.36 Amp |
Manufacturer Part Number | QHE3X40DL/UNV ISN-SC |
Standards | UL Class P Listed, CSA Certified, FCC 47CFR, RoHS Compliant, GFCI |
Start Type | Instant |
List UOM Qty | 1 |
Order UOM | ea |
Country Of Origin | *** Multiple Countries *** |
Sub Brand | Quicktronic® Dulux® |
Number of Lamps | 3 |
Dimensions | 9.5 x 1.68 x 1.18 |
Manufacturer Name | Osram Sylvania |
Item Name | Ballast |
Brand Name | Osram Sylvania |
Power Factor | >98% |
Frequency Rating | 60 Hz |
Classification | High Efficiency |
Total Harmonic Distortion | <10% |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.